
Harrison Vanity, 1-Light, 18 In.W x 4 In.L x 4.75 In.H, Brushed Nickel/Frosted
Mfr # 1011-18W-BN-LED
Zoro # G811800049
product price:Â $208.00
/ea
Free Shipping & Returns
Key Features
Height
4.75 in
Length
4 in
Width
18 in
Number of Lights
1
Collection Name
Harrison
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1011-18W-BN-LED
Zoro #
G811800049
UPC #
685659192728
Country of Origin
China
Dimensions
Height
4.75 in
Length
4 in
Width
18 in
Backplate Dimensions
7.1"L x 4.7"W
Details
Item
Vanity
Number of Lights
1
Collection Name
Harrison
Shade Material
Plastic
Color Temp.
2700/3000/3500/4000/5000K
Lamp Included
Yes
Lamp Watts
20
Standards
cETLus
Dimmable
Yes
Shade Finish/Color
Frosted
LED Delivered Lumen
1160
Location Rating
Damp
Frame Material
Steel
Bulb Base
LED
Frame Finish
Brushed Nickel
CRI
90
LED Source Lumen
1600
Lumens
1170
Description
An intricately crafted bracket creates an elegant hint of industrial character for a modern one-light LED vanity light. In brushed nickel with a frosted diffuser, it's a linear design complete with vertical and horizontal elements that create contrast and depth. Bright, dimmable illumination shines through the frosted shade, creating soft, true lighting perfect for grooming and ambiance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.