
Harrison Vanity, 1-Light, 25 In.W x 4 In.L x 4.75 In.H, Chrome /Frosted
Mfr # 1011-25W-CH-LED
Zoro # G511799414
product price:Â $242.00
/ea
Free Shipping & Returns
Key Features
Height
4.75 in
Length
4 in
Width
25 in
Number of Lights
1
Collection Name
Harrison
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1011-25W-CH-LED
Zoro #
G511799414
UPC #
685659192773
Country of Origin
China
Dimensions
Height
4.75 in
Length
4 in
Width
25 in
Backplate Dimensions
7.1"L x 4.7"W
Details
Item
Vanity
Number of Lights
1
Collection Name
Harrison
Shade Material
Plastic
Color Temp.
2700/3000/3500/4000/5000K
Lamp Included
Yes
Lamp Watts
25
Dimmable
Yes
Standards
cETLus
Frame Material
Steel
Location Rating
Damp
LED Source Lumen
2000
Shade Finish/Color
Frosted
Frame Finish
Chrome
Bulb Base
LED
CRI
90
LED Delivered Lumen
1720
Lumens
1570
Description
Brighten your modern vanity with the elegant simplicity of a dimmable LED bath light. Energy efficient, it's got a selectable color temperature for custom illumination, and delivers a rich, stylish look with a linear bracket design in a gleaming chrome finish that pairs perfectly with a frosted diffuser to create bright, true lighting for all your daily grooming.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.