
Harrison Vanity, 1-Light, 25 In.W x 4 In.L x 4.75 In.H, Matte Black/Frosted
Mfr # 1011-25W-MB-LED
Zoro # G011799440
product price:Â $190.00
/ea
Free Shipping & Returns
Key Features
Height
4.75 in
Length
4 in
Width
25 in
Number of Lights
1
Collection Name
Harrison
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1011-25W-MB-LED
Zoro #
G011799440
UPC #
685659192759
Country of Origin
China
Dimensions
Height
4.75 in
Length
4 in
Width
25 in
Backplate Dimensions
7.1"L x 4.7"W
Details
Item
Vanity
Number of Lights
1
Collection Name
Harrison
Shade Material
Plastic
Color Temp.
2700/3000/3500/4000/5000K
Standards
cETLus
Dimmable
Yes
Lamp Watts
25
Lamp Included
Yes
CRI
90
Shade Finish/Color
Frosted
Bulb Base
LED
LED Source Lumen
2000
Frame Material
Steel
Location Rating
Damp
LED Delivered Lumen
1440
Frame Finish
Matte Black
Lumens
1400
Description
Brighten your modern vanity with the elegant simplicity of a dimmable LED bath light. Energy efficient, it's got a selectable color temperature for custom illumination, and delivers a rich, stylish look with a linear bracket design in a deep matte black finish that pairs perfectly with a frosted diffuser to create bright, true lighting for all your daily grooming.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.