
Harrison Vanity, 1-Light, 32 In.W x 4 In.L x 4.75 In.H, Matte Black/Frosted
Mfr # 1011-32W-MB-LED
Zoro # G211799486
product price: $222.00
/ea
Free Shipping & Returns
Key Features
Height
4.75 in
Length
4 in
Width
32 in
Number of Lights
1
Collection Name
Harrison
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1011-32W-MB-LED
Zoro #
G211799486
UPC #
685659192797
Country of Origin
China
Dimensions
Height
4.75 in
Length
4 in
Width
32 in
Backplate Dimensions
7.1"L x 4.7"W
Details
Item
Vanity
Number of Lights
1
Collection Name
Harrison
Shade Material
Plastic
Color Temp.
2700/3000/3500/4000/5000K
Dimmable
Yes
Lamp Watts
32
Lamp Included
Yes
Standards
cETLus
Shade Finish/Color
Frosted
Frame Material
Steel
Bulb Base
LED
Frame Finish
Matte Black
CRI
90
LED Source Lumen
2560
Location Rating
Damp
LED Delivered Lumen
2130
Lumens
1800
Description
Simplicity sets the tone for the Harrison dimmable LED bath light. Its long, linear profile is perfect over your sink and counter, offering bright, even illumination with selectable color temperature to create the perfect ambiance for you. A rectangular diffuser is frosted for even illumination while a stylish bracket design sports a rich matte black finish for a crisp, versatile look in your bathroom.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.