
Harrison Vanity, 1-Light, 40 In.W x 4 In.L x 4.75 In.H, Matte Black/Frosted
Mfr # 1011-40W-MB-LED
Zoro # G711799221
product price:Â $258.00
/ea
Free Shipping & Returns
Key Features
Height
4.75 in
Length
4 in
Width
40 in
Number of Lights
1
Collection Name
Harrison
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1011-40W-MB-LED
Zoro #
G711799221
UPC #
685659192834
Country of Origin
China
Dimensions
Height
4.75 in
Length
4 in
Width
40 in
Backplate Dimensions
7.1"L x 4.7"W
Details
Item
Vanity
Number of Lights
1
Collection Name
Harrison
Shade Material
Plastic
Color Temp.
2700/3000/3500/4000/5000K
Standards
cETLus
Lamp Included
Yes
Dimmable
Yes
Lamp Watts
40
LED Source Lumen
3200
Location Rating
Damp
Frame Material
Steel
LED Delivered Lumen
2690
Bulb Base
LED
Shade Finish/Color
Frosted
CRI
90
Frame Finish
Matte Black
Lumens
2250
Description
A charming bracket pairs vertical and horizontal elements to create a chic presentation for a modern linear vanity light. Its energy efficient LEDs are dimmable, with selectable color temperature for just the right ambiance. A cool matte black finish completes the framework of this fixture, while a frosted diffuser ensures soft, bright ambient illumination that's ideal for daily grooming and beauty tasks.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.