
Hartwell 2-Light Outdoor Wall Light, 6 in W x 13.75 H, Sand Black
Mfr # 5019S-BK
Zoro # G316290277
product price: $250.00
/ea
Free Shipping & Returns
Key Features
Watts
60W
Height
13.75 in
Glass Finish
Clear seedy
Width
6 in
Lens Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5019S-BK
Zoro #
G316290277
UPC #
-
Country of Origin
China
Dimensions
Height
13.75 in
Width
6 in
Length
7.5 in
Details
Watts
60W
Item
Outdoor Wall Light
Glass Finish
Clear seedy
Lens Material
Glass
Standards
ETL
Housing Material
Aluminum
Dimmable
Yes
Finish
Sand Black
Series
Hartwell
Damp/Wet Rating
Wet
Bulb Base
Candelabra
Number of Lights
2
Canopy/Backplate
6.75" L x 4.75" W
Description
A timeless silhouette in a sand black finish brings just the right amount of mood to your entryway with this outdoor wall light. Two candle-style lights shimmer gently behind clear seedy glass, adding soft warmth and old-world charm. It's ideal for flanking doors or adding glow to cozy corners.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.