
Hartwell 3-Light Outdoor Wall Light, 8 in W x 19.25 H, Sand Black
Mfr # 5019M-BK
Zoro # G016290249
product price: $338.00
/ea
Free Shipping & Returns
Key Features
Width
8 in
Damp/Wet Rating
Wet
Dimmable
Yes
Length
9.5 in
Standards
ETL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5019M-BK
Zoro #
G016290249
UPC #
-
Country of Origin
China
Dimensions
Width
8 in
Length
9.5 in
Height
19.25 in
Details
Damp/Wet Rating
Wet
Dimmable
Yes
Standards
ETL
Series
Hartwell
Item
Outdoor Wall Light
Finish
Sand Black
Watts
60W
Glass Finish
Clear seedy
Lens Material
Glass
Housing Material
Aluminum
Bulb Base
Candelabra
Canopy/Backplate
6.75" L x 4.75" W
Number of Lights
3
Description
Glowing softly through textured panes, this sand black beauty brings old-world romance to modern walls. Three candle-style lights flicker behind clear seedy glass, inviting warmth and timeless charm to every arrival. Its silhouette hints at heritage, while its glow feels effortlessly welcoming.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.