Hartwell 4-Light Outdoor Chain Mount Ceiling Fixture, 10 in W, Sand Black

  • Mfr # 5019CHB-BK

  • Zoro # G816290258


product price: $506.00
/ea
Free Shipping & Returns

Key Features

Finish
Sand Black
Height
22.75 in
Number of Lights
4
Frame Material
Aluminum
Light Bulb Wattage
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5019CHB-BK
Zoro #
G816290258
UPC #
-
Country of Origin
China

Dimensions

Height
22.75 in
Length
10 in
Width
10 in

Details

Finish
Sand Black
Number of Lights
4
Frame Material
Aluminum
Light Bulb Wattage
60W
Bulb Base Type
Candelabra
Shade Material
Glass
Dimmable
Yes
Glass Finish
Clear seedy
Series
Hartwell
Item
Outdoor Wall Light
Rated Location
Damp
Canopy/Backplate
4.75" L x 4.75" W
Standards
ETL

Description

A moody masterpiece in sand black, this bold ceiling lantern floats effortlessly from its chain mount. Inside, four warm lights flicker behind clear seedy glass, casting a glow that feels both refined and inviting. The vintage-inspired top detail adds just the right touch of drama.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.