
Hartwell 4-Light Outdoor Pier Mounted Fixture, 10 in W x 24.75 H, Sand Black
Mfr # 5019PHBR-533PM-BK
Zoro # G616290250
product price:Â $436.00
/ea
Free Shipping & Returns
Key Features
Finish
Sand Black
Dimmable
Yes
Series
Hartwell
Watts
60W
Standards
ETL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
5019PHBR-533PM-BK
Zoro #
G616290250
UPC #
-
Country of Origin
China
Dimensions
Height
24.75 in
Length
10 in
Width
10 in
Details
Item
Outdoor Pier Mounted Fixture
Finish
Sand Black
Dimmable
Yes
Series
Hartwell
Watts
60W
Standards
ETL
Number of Lamps
4
Lens Material
Glass
Bulb Base Type
Candelabra
Material of Construction
Aluminum
Rated Location
Wet
Shade Finish
Clear seedy
Description
Charming candles behind clear seedy glass radiate light and character in this Mission four-light outdoor pier-mount fixture. Perfect for decks and pathways, it features a marine-grade sand black finish over aluminum framing, offering timeless allure to your porch or patio.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.