Shop Z-LITE
See all product information
Create Account
Jordan 1 Light Outdoor Post Mounted Fixture, Oil Rubbed Bronze And Clear Seedy
- Mfr # 570PHXL-519P-ORB
- Zoro # G505837054
product price:Â
$
1,200.00
/ea
Free Shipping & Returns
Key Features
Finish
Oil Rubbed Bronze
Width
12"
Length
12"
Series
Jordan
Bulb Base Type
Medium
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 570PHXL-519P-ORB
- Zoro #
- G505837054
- UPC #
- 685659135053
- Country of Origin
- China
- Item
- Outdoor Post Mounted Fixture
- Finish
- Oil Rubbed Bronze
- Series
- Jordan
- Bulb Base Type
- Medium
- Watts
- 60
- Dimmable
- Yes
- Housing Material
- Aluminum
- Number of Lamps
- 1
- Standards
- ETL/CETL Certified
- Style
- Craftsman
- Shade Material
- Glass
- Shade Finish
- Clear Seedy
- Rated Location
- Wet
Dimensions
- Width
- 12"
- Length
- 12"
- Height
- 114"
Description
Finish an exterior design plan with a decadent fixture offering utility and beauty. This rubbed bronze finish outdoor light revs up the class in a front or back yard, delivering an artful circular silhouette with decorative enhancements.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.