
Hartwell 4-Light Outdoor Post Mounted Fixture, 10 in W x 116.75 H, Sand Black
Mfr # 5019PHBR-5011P-BK
Zoro # G616290274
product price:Â $954.00
/ea
Free Shipping & Returns
Key Features
Width
10 in
Length
10 in
Series
Hartwell
Watts
60W
Lens Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5019PHBR-5011P-BK
Zoro #
G616290274
UPC #
-
Country of Origin
China
Dimensions
Width
10 in
Length
10 in
Height
116.75 in
Details
Series
Hartwell
Watts
60W
Lens Material
Glass
Bulb Base Type
Candelabra
Material of Construction
Aluminum
Number of Lamps
4
Standards
ETL
Item
Outdoor Post Mounted Fixture
Finish
Sand Black
Dimmable
Yes
Shade Finish
Clear seedy
Rated Location
Wet
Description
Seed glass encloses a rectangular lantern on this Mission four-light outdoor post mount fixture. Perfect for pathways and excellent curb appeal, it sports a sand black finish and decorative details that infuse character and charm into your exterior decor.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.