
Hartwell 4-Light Outdoor Wall Light, 10 in W x 22.75 H, Sand Black
Mfr # 5019B-BK
Zoro # G216290254
product price: $472.00
/ea
Free Shipping & Returns
Key Features
Width
10 in
Glass Finish
Clear seedy
Damp/Wet Rating
Wet
Series
Hartwell
Housing Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5019B-BK
Zoro #
G216290254
UPC #
-
Country of Origin
China
Dimensions
Width
10 in
Length
11.75 in
Height
23.75 in
Details
Glass Finish
Clear seedy
Damp/Wet Rating
Wet
Item
Outdoor Chain Mount Ceiling Fixture
Series
Hartwell
Housing Material
Aluminum
Finish
Sand Black
Standards
ETL
Dimmable
Yes
Watts
60W
Lens Material
Glass
Bulb Base
Candelabra
Number of Lights
4
Canopy/Backplate
8.625" L x 5.5" W
Description
Wrapped in a sand black finish and topped with a stately handle, this outdoor light makes a dramatic statement from the very first glance. Clear seedy glass shimmers like storm-swept windows, casting a warm and welcoming glow. Inside, four candle-style lights bring classic charm to modern living. It feels both weathered and refined, like a story waiting to be told.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.