
Hartwell 5-Light Outdoor Pier Mounted Fixture, 12 in W x 27.75 H, Sand Black
Mfr # 5019PHXLS-SQPM-BK
Zoro # G316290253
product price:Â $654.00
/ea
Free Shipping & Returns
Key Features
Finish
Sand Black
Height
27.75 in
Watts
60W
Series
Hartwell
Dimmable
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
5019PHXLS-SQPM-BK
Zoro #
G316290253
UPC #
-
Country of Origin
China
Dimensions
Height
27.75 in
Length
12 in
Width
12 in
Details
Item
Outdoor Pier Mounted Fixture
Finish
Sand Black
Watts
60W
Series
Hartwell
Dimmable
Yes
Standards
ETL
Material of Construction
Aluminum
Bulb Base Type
Candelabra
Number of Lamps
5
Lens Material
Glass
Shade Finish
Clear seedy
Rated Location
Wet
Description
Capture inviting aesthetics with this traditional Mission five-light outdoor pier mount fixture. Clear seedy glass panes enclose its candelabra cluster of lights, while a textured sand black finish is rated for durability in any environment. A clean, simple post completes the look with flawless elegance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.