
Hartwell 5-Light Outdoor Pier Mounted Fixture, 12 in W x 28.75 H, Sand Black
Mfr # 5019PHXLR-533PM-BK
Zoro # G816290272
product price:Â $616.00
/ea
Free Shipping & Returns
Key Features
Finish
Sand Black
Series
Hartwell
Dimmable
Yes
Height
28.75 in
Bulb Base Type
Candelabra
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
5019PHXLR-533PM-BK
Zoro #
G816290272
UPC #
-
Country of Origin
China
Dimensions
Height
28.75 in
Width
12 in
Length
12 in
Details
Item
Outdoor Pier Mounted Fixture
Finish
Sand Black
Series
Hartwell
Dimmable
Yes
Bulb Base Type
Candelabra
Standards
ETL
Number of Lamps
5
Material of Construction
Aluminum
Lens Material
Glass
Watts
60W
Rated Location
Wet
Shade Finish
Clear seedy
Description
Five lights ensure superior brightness and ambiance from this traditional Mission outdoor pier mount light fixture. Charming on a deck, porch or patio, it features a craftsman-style handle and crown, with a textured sand black finish that offers timeless appeal. Five candle-style lights are tucked behind clear seedy glass, offering texture and depth with a sense of inviting curb appeal.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.