Rainer 4 Light Outdoor Post Mounted Fixture, 13.5in. W x 118.25in. H, Black
- Mfr # 5015PHBR-5009P96-BK
- Zoro # G912668692
product price:Â
$
696.00
/ea
Free Shipping & Returns
Key Features
Finish
Black
Series
Rainer
Width
13.5 in
Standards
ETL
Height
118.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5015PHBR-5009P96-BK
- Zoro #
- G912668692
- UPC #
- 685659202489
- Country of Origin
- China
- Item
- Outdoor Post Mounted Fixture
- Finish
- Black
- Series
- Rainer
- Standards
- ETL
- Watts
- 60W
- Lens Material
- Glass
- Dimmable
- Dimmable
- Number of Lamps
- 4
- Bulb Type
- Candelabra
- Shade Finish
- Clear Seedy
- Frame Material
- Aluminum
- Location Rating
- Wet
Dimensions
- Width
- 13.5 in
- Height
- 118.25 in
Description
Seeded glass panels add visual interest to the Rainer outdoor lantern, which gives a nod to the classic Arts & Crafts style of design. It is available in several versions hanging as well as wall- and pole-mounted. Coated with Z-Lite's durable Coastal Black paint finish to complement Rainer's design style, it is sure to complete the look and feel of your home or cottage.A lantern motif begins the design path of this four-light post-mounted fixture, customizing the sophisticated look of a front or back hard space. Sleek framing is made of Coastal black finish aluminum that's smooth and pleasing, as clear seedy glass panels and a candelabra mount bring timeless character. This outdoor fixture adds dimming features.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.