Hartwell 5-Light Outdoor Post Mount Fixture, 12 in W x 26.75 H, Sand Black

  • Mfr # 5019PHXLR-BK

  • Zoro # G416290269


product price:  $578.00
/ea
Free Shipping & Returns

Key Features

Height
26.75 in
Watts
60W
Material of Construction
Aluminum
Bulb Base Type
Candelabra
Number of Lamps
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5019PHXLR-BK
Zoro #
G416290269
UPC #
-
Country of Origin
China

Dimensions

Height
26.75 in
Length
12 in
Width
12 in

Details

Watts
60W
Material of Construction
Aluminum
Bulb Base Type
Candelabra
Number of Lamps
5
Lens Material
Glass
Dimmable
Yes
Series
Hartwell
Standards
ETL
Finish
Sand Black
Item
Outdoor Post Mount Fixture
Rated Location
Wet
Shade Finish
Clear seedy

Description

With its sand black finish and signature crown detail, this post mount fixture adds timeless charm to any exterior. Five candle-style lights shine gently behind clear seedy glass, casting a glow that feels as classic as it is inviting. Ideal for walkways or entry posts, it instantly elevates outdoor spaces.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.