Shop Z-LITE
See all product information
Create Account
Hartwell 5-Light Outdoor Post Mounted Fixture, 12 in W x 119.25 H, Sand Black
- Mfr # 5019PHXLS-536P-BK
- Zoro # G716290259
product price:Â
$
1,148.00
/ea
Free Shipping & Returns
Key Features
Finish
Sand Black
Number of Lamps
5
Dimmable
Yes
Watts
60W
Bulb Base Type
Candelabra
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5019PHXLS-536P-BK
- Zoro #
- G716290259
- UPC #
- -
- Country of Origin
- China
- Item
- Outdoor Post Mounted Fixture
- Finish
- Sand Black
- Number of Lamps
- 5
- Dimmable
- Yes
- Watts
- 60W
- Bulb Base Type
- Candelabra
- Material of Construction
- Aluminum
- Series
- Hartwell
- Lens Material
- Glass
- Standards
- ETL
- Rated Location
- Wet
- Shade Finish
- Clear seedy
Dimensions
- Width
- 12 in
- Height
- 119.25 in
- Length
- 12 in
Description
Set the tone with the simple post and charming handled crown featured on this traditional Mission five-light outdoor post mount fixture. Its clean-lined form is crafted in aluminum and received a marine-grade sand black finish for added texture and dimensionality. Clear seedy glass panes enclose the light cluster, adding a perfect hint of dimension and character.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.