Shop Z-LITE
See all product information
Create Account
Hartwell 5-Light Outdoor Post Mounted Fixture, 14.25 in W x 108.75 H, Sand Black
- Mfr # 5019PHXLR-564P-BK
- Zoro # G816290265
product price:Â
$
1,234.00
/ea
Free Shipping & Returns
Key Features
Finish
Sand Black
Material of Construction
Aluminum
Lens Material
Glass
Series
Hartwell
Number of Lamps
5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5019PHXLR-564P-BK
- Zoro #
- G816290265
- UPC #
- -
- Country of Origin
- China
- Item
- Outdoor Post Mounted Fixture
- Finish
- Sand Black
- Material of Construction
- Aluminum
- Lens Material
- Glass
- Series
- Hartwell
- Number of Lamps
- 5
- Watts
- 60W
- Bulb Base Type
- Candelabra
- Dimmable
- Yes
- Standards
- ETL
- Rated Location
- Wet
- Shade Finish
- Clear seedy
Dimensions
- Width
- 14.25 in
- Length
- 14.24 in
- Height
- 108.75 in
Description
Enjoy the decorative post supporting this traditional Mission five-light outdoor post mount fixture. Ideal for a front walk or garden path, it offers ample curb appeal with clear seedy glass and a textured sand black finish that's marine-rated for excellent durability. Its candelabra cluster of lights radiates inviting ambiance, perfect for enjoying your exterior spaces.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.