
Hartwell 5-Light Outdoor Wall Light, 12 in W x 28.5 H, Sand Black
Mfr # 5019XL-BK
Zoro # G516290244
product price:Â $662.00
/ea
Free Shipping & Returns
Key Features
Length
13.75 in
Width
12 in
Dimmable
Yes
Housing Material
Aluminum
Glass Finish
Clear seedy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5019XL-BK
Zoro #
G516290244
UPC #
-
Country of Origin
China
Dimensions
Length
13.75 in
Width
12 in
Height
28.5 in
Details
Item
Outdoor Wall Light
Dimmable
Yes
Housing Material
Aluminum
Glass Finish
Clear seedy
Damp/Wet Rating
Wet
Standards
ETL
Lens Material
Glass
Watts
60W
Series
Hartwell
Finish
Sand Black
Canopy/Backplate
8.625" L x 5.5" W
Number of Lights
5
Bulb Base
Candelabra
Description
Evenings feel richer under the glow of five candle-style lights framed in a deep sand black finish. The clear seedy glass softens each flicker into something magical and inviting. This piece adds stately presence to wide facades or expansive porch walls.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.