
Hartwell 6-Light Outdoor Chain Mount Ceiling Fixture, 15 in W, Sand Black
Mfr # 5019CHXXL-BK
Zoro # G616290267
product price:Â $1,116.00
/ea
Free Shipping & Returns
Key Features
Light Bulb Wattage
60W
Height
33.75 in
Length
15 in
Finish
Sand Black
Frame Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5019CHXXL-BK
Zoro #
G616290267
UPC #
-
Country of Origin
China
Dimensions
Height
33.75 in
Length
15 in
Width
15 in
Details
Light Bulb Wattage
60W
Finish
Sand Black
Item
Outdoor Chain Mount Ceiling Fixture
Frame Material
Aluminum
Shade Material
Glass
Dimmable
Yes
Bulb Base Type
Candelabra
Number of Lights
6
Series
Hartwell
Glass Finish
Clear seedy
Rated Location
Damp
Standards
ETL
Canopy/Backplate
4.75" L x 4.75" W
Description
This oversized beauty in sand black floats from its chain with bold, architectural presence. Six candelabra lights glow behind clear seedy glass, radiating warmth and romance in every direction. The crown top and classic handle nod to heritage design without feeling heavy. It brings the glow of tradition into todays outdoor living.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.