Hartwell 6-Light Outdoor Post Mount Fixture, 15 in W x 32.75 H, Sand Black

  • Mfr # 5019PHXXLR-BK

  • Zoro # G116290262


product price:  $1,012.00
/ea
Free Shipping & Returns

Key Features

Finish
Sand Black
Dimmable
Yes
Lens Material
Glass
Width
15 in
Number of Lamps
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5019PHXXLR-BK
Zoro #
G116290262
UPC #
-
Country of Origin
China

Dimensions

Width
15 in
Height
32.75 in
Length
15 in

Details

Item
Outdoor Post Mount Fixture
Finish
Sand Black
Dimmable
Yes
Lens Material
Glass
Number of Lamps
6
Bulb Base Type
Candelabra
Standards
ETL
Watts
60W
Series
Hartwell
Material of Construction
Aluminum
Shade Finish
Clear seedy
Rated Location
Wet

Description

Speaking of style, this post mount fixture in sand black finish commands attention with its grand scale and graceful crown. Clear seedy glass encases six candle-style lights that offer a striking, atmospheric glow. Its the ultimate finishing touch for bold exteriors and expansive entrances.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.