Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Haylie 10 Light Chandelier, Matte Black & Olde Brass

  • Mfr # 479-10L-MB-OBR

  • Zoro # G905835896


product price: $598.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60
Width
14.5"
Housing Material
Steel
Color
Matte Black + Olde Brass
Height
134"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
479-10L-MB-OBR
Zoro #
G905835896
UPC #
685659150223
Country of Origin
China

Dimensions

Width
14.5"
Height
134"
Length
44"
Cord/Wire Length
170 in
Canopy Dimensions
19-3/4 in x 4-3/4 in

Details

Item
Chandelier
Fixture Wattage
60
Finish
Matte Black + Olde Brass
Housing Material
Steel
Color
Matte Black + Olde Brass
Standards
CUL/cETLu
Series
Haylie
Material
Steel
Style
Transitional, sleek, Metropolitan, linear
Number of Lights
10
Dimmable
Yes
Bulb Base
Candelabra
Rated Location
Dry

Description

This fabulous two-tone ten-light island/billiard light is the perfect addition to your home lighting collection. It's crafted in a matte black and olde brass finish and features the lights in a candle-like design. It's the ideal light for the dining room, foyer, kitchen, or entertainment room.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.