Helix 1 Light Outdoor Pier Mounted Fixture, Black And Clear Seedy

  • Mfr # 591PHB-533PM-BK

  • Zoro # G105836334


product price:  $296.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Series
Helix
Standards
SGS
Width
6"
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
591PHB-533PM-BK
Zoro #
G105836334
UPC #
685659161090
Country of Origin
China

Dimensions

Width
6"
Length
6"
Height
21.25"

Details

Item
Outdoor Pier Mounted Fixture
Finish
Black
Series
Helix
Standards
SGS
Dimmable
Yes
Bulb Base Type
Medium
Watts
60
Housing Material
Aluminum
Number of Lamps
1
Shade Finish
Clear Seedy
Rated Location
Wet
Shade Material
Glass

Description

A contrasting blend of bold matte black hand-worked aluminum and romantic clear seedy glass shapes up any outdoor space, making this one-light pier mounted fixture a decorative boost to gardens and walkways. This light fixture from Helix adopts a lantern-inspired look with vintage charm, introducing a village theme.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.