Helix 1 Light Outdoor Pier Mounted Fixture, Black And Clear Seedy

  • Mfr # 591PHB-553PM-BK

  • Zoro # G405836300


product price:  $310.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Bulb Base Type
Medium
Length
6"
Watts
60
Standards
SGS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
591PHB-553PM-BK
Zoro #
G405836300
UPC #
685659161106
Country of Origin
China

Dimensions

Length
6"
Height
22"
Width
6"

Details

Item
Outdoor Pier Mounted Fixture
Finish
Black
Bulb Base Type
Medium
Watts
60
Standards
SGS
Series
Helix
Dimmable
Yes
Number of Lamps
1
Housing Material
Aluminum
Shade Finish
Clear Seedy
Rated Location
Wet
Shade Material
Glass

Description

Chic and stylish lantern-influenced design elements offer a mix of old and new to this one-light outdoor pier-mounted fixture. This fixture from the Helix collection borrows from a nautical theme with industrial attitude, blending an ornate linear design in hand-worked black finish aluminum. A romantic clear seedy glass shade offers mood-enhancing benefits.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.