Helix 1 Light Outdoor Pier Mounted Fixture, Black And Clear Seedy

  • Mfr # 591PHM-553PM-BK

  • Zoro # G605836407


product price:  $278.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Length
6"
Number of Lamps
1
Series
Helix
Housing Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
591PHM-553PM-BK
Zoro #
G605836407
UPC #
685659161144
Country of Origin
China

Dimensions

Length
6"
Width
6"
Height
18"

Details

Item
Outdoor Pier Mounted Fixture
Finish
Black
Number of Lamps
1
Series
Helix
Housing Material
Aluminum
Dimmable
Yes
Standards
SGS
Bulb Base Type
Medium
Watts
60
Rated Location
Wet
Shade Finish
Clear Seedy
Shade Material
Glass

Description

Old meets new in an inspiring design that blends village industrial with modern. This one-light outdoor pier-mounted fixture from the Helix collection adds charming elegance with a lantern-inspired silhouette crafted of hand-worked black finish aluminum and a romantic clear seedy glass shade.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.