Helix 1 Light Outdoor Post Mount Fixture, Black And Clear Seedy
- Mfr # 591PHM-BK
- Zoro # G305836370
product price:Â
$
208.00
/ea
Free Shipping & Returns
Key Features
Finish
Black
Watts
60
Series
Helix
Bulb Base Type
Medium
Housing Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 591PHM-BK
- Zoro #
- G305836370
- UPC #
- 685659161076
- Country of Origin
- China
Dimensions
- Width
- 6"
- Length
- 6"
- Height
- 15.25"
Details
- Item
- Outdoor Post Mount Fixture
- Finish
- Black
- Watts
- 60
- Series
- Helix
- Bulb Base Type
- Medium
- Housing Material
- Aluminum
- Number of Lamps
- 1
- Standards
- SGS
- Dimmable
- Yes
- Shade Finish
- Clear Seedy
- Shade Material
- Glass
- Rated Location
- Wet
Description
With a hint of vintage and nautical inspiration, this one-light outdoor post mount fixture adds a chic look to custom gardens and walkways. Dress up an exterior space with this fixture from the Helix collection, crafted in a lantern-style look with a hand-worked black finish aluminum frame and romantic clear seedy glass forming a subtly conical shade.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.