Helix 1 Light Outdoor Post Mounted Fixture, Black And Clear Seedy

  • Mfr # 591PHB-519P-BK

  • Zoro # G105836426


product price:  $704.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Dimmable
Yes
Height
113.25"
Series
Helix
Number of Lamps
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
591PHB-519P-BK
Zoro #
G105836426
UPC #
685659161120
Country of Origin
China

Dimensions

Height
113.25"
Length
6"
Width
6"

Details

Item
Outdoor Post Mounted Fixture
Finish
Black
Dimmable
Yes
Series
Helix
Number of Lamps
1
Bulb Base Type
Medium
Standards
SGS
Housing Material
Aluminum
Watts
60
Shade Finish
Clear Seedy
Rated Location
Wet
Shade Material
Glass

Description

The slender silhouette of this one-light outdoor post-mounted light delivers a sense of sophistication perfect for a custom exterior space. With a post and light frame made of hand-worked black finish aluminum, this light from the Helix collection reflects a narrow lantern motif with an ornate base and a romantic conical shade made of clear seedy glass.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.