Helix 1 Light Outdoor Post Mounted Fixture, Black And Clear Seedy

  • Mfr # 591PHB-567P-BK

  • Zoro # G805836344


product price: $608.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Width
6"
Series
Helix
Number of Lamps
1
Length
6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
591PHB-567P-BK
Zoro #
G805836344
UPC #
685659161113
Country of Origin
China

Dimensions

Width
6"
Length
6"
Height
93"

Details

Item
Outdoor Post Mounted Fixture
Finish
Black
Series
Helix
Number of Lamps
1
Dimmable
Yes
Housing Material
Aluminum
Standards
SGS
Watts
60
Bulb Base Type
Medium
Shade Material
Glass
Shade Finish
Clear Seedy
Rated Location
Wet

Description

This one-light outdoor post-mounted fixture shapes up a walkway or garden space, adding a vintage-inspired look of village charm. The Helix post-mounted fixture is crafted of hand-worked black finish aluminum and features a lantern-like frame with linear accents covering a romantic clear seedy glass shade. Mounted to a sleek rounded post, this light becomes a focal point in any outdoor space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.