Zoro Homepage

Helix 1 Light Outdoor Wall Sconce, Black And Clear Seedy

  • Mfr # 591B-BK

  • Zoro # G105836419


product price: $257.99
/ea
Free Shipping & Returns

Key Features

Width
6"
Height
17"
Length
6.75"
Series
Helix
Watts
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
591B-BK
Zoro #
G105836419
UPC #
685659161045
Country of Origin
China

Dimensions

Width
6"
Height
17"
Length
6.75"
Canopy Dimensions
4-1/2 in x 6-1/2 in

Details

Item
Outdoor Wall Sconce
Series
Helix
Watts
60
Finish
Black
Standards
SGS
Housing Material
Aluminum
Bulb Base
Medium
Shade Finish
Clear Seedy
Rated Location
Wet
Dimmable
Yes
Number of Lights
1
Shade Material
Glass

Description

Moving vintage in a modern direction, this single-light outdoor wall sconce features a village-inspired look with nautical flavor. Embrace a hand-worked black finish aluminum frame that holds a conical clear seeded glass shade and adds linear accents showcasing a lantern effect. This light from the Helix collection borrows from industrial influenced aesthetics and supplies plenty of personality.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.