Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Helix 1 Light Outdoor Wall Sconce, Black And Clear Seedy

  • Mfr # 591S-BK

  • Zoro # G405836560


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Width
6"
Height
9.25"
Length
6.75"
Series
Helix
Watts
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
591S-BK
Zoro #
G405836560
UPC #
685659161021
Country of Origin
China

Dimensions

Width
6"
Height
9.25"
Length
6.75"
Canopy Dimensions
4-1/2 in x 5-1/2 in

Details

Item
Outdoor Wall Sconce
Series
Helix
Watts
60
Finish
Black
Standards
SGS
Housing Material
Aluminum
Number of Lights
1
Shade Finish
Clear Seedy
Dimmable
Yes
Shade Material
Glass
Bulb Base
Medium
Rated Location
Wet

Description

Add targeted lighting to a home or business structure with this outdoor wall sconce from the Helix collection. This one-light sconce offers a charming village-inspired theme with a lantern-like silhouette. A hand-worked aluminum frame with a matte black finish blends tastefully with clear seedy glass, yielding a sophisticated light that flatters in any area.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.