Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Henri Brushed Nickel 1 Light Wall Sconce

  • Mfr # 7700-1S-BN

  • Zoro # G222842737


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Fixture Voltage
120 V
Shade Finish
White Opal
Body Material
Steel
Height
16 in
Width
5-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7700-1S-BN
Zoro #
G222842737
UPC #
685659212921
Country of Origin
Viet Nam

Dimensions

Height
16 in
Width
5-1/4 in
Length
6-1/2 in

Details

Fixture Voltage
120 V
Shade Finish
White Opal
Body Material
Steel
Item
Wall Sconce
Shade Color
Brushed Nickel
Includes
Installation hardware
Shade Material
Glass
Series
Henri
Damp/Wet Rating
Damp

Description

With its matching backplate and slender crystal stem, this brushed nickel one-light wall sconce feels like a modern candleholder lifted onto the wall, bringing the glint of metal and glass to a simple painted surface. The white opal shade turns bright bulbs into mellow, flattering light that softens mirrors and tile to make a bathroom, bedside corner, or hallway take on a gentle evening glow. Place it singly for a subtle accent or line up several along a vanity, and this versatile fixture anchors the space with an easy, everyday elegance.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.