Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Henri Brushed Nickel 2 Light Vanity

  • Mfr # 7700-2V-BN

  • Zoro # G122842691


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Steel
Shade Finish
White Opal
Height
10-1/4 in
Includes
Installation hardware
Series
Henri
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7700-2V-BN
Zoro #
G122842691
UPC #
685659213003
Country of Origin
Viet Nam

Dimensions

Height
10-1/4 in
Length
6-1/2 in
Width
14 in

Details

Item
Vanity
Housing Material
Steel
Shade Finish
White Opal
Includes
Installation hardware
Series
Henri
Damp/Wet Rating
Damp
Shade Material
Glass
Color
Brushed Nickel
Voltage
120 V

Description

Stretching gracefully across the wall, this brushed nickel two-light vanity light brings twin opal shades that balance a wider mirror and keep both sides of the sink evenly illuminated. The crisp metal bar and delicate crystal accents create a look that feels at once tailored and airy, making it just as at home in a shared family bath as in a refined primary suite. Dim the bulbs for a relaxed spa-like soak or turn them up for energizing morning light, and this adaptable piece supports every mood the room needs to hold.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.