Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Henri Brushed Nickel 4 Light Vanity

  • Mfr # 7700-4V-BN

  • Zoro # G822842670


product price: $289.99
/ea
Free Shipping & Returns

Key Features

Height
10-1/4 in
Length
6-1/2 in
Shade Material
Glass
Voltage
120 V
Color
Brushed Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7700-4V-BN
Zoro #
G822842670
UPC #
685659213089
Country of Origin
Viet Nam

Dimensions

Height
10-1/4 in
Length
6-1/2 in
Width
32 in

Details

Shade Material
Glass
Voltage
120 V
Color
Brushed Nickel
Housing Material
Steel
Damp/Wet Rating
Damp
Series
Henri
Includes
Installation hardware
Item
Vanity
Shade Finish
White Opal

Description

Designed for wider counters and shared spaces, this brushed nickel four-light vanity light spans the wall with an easy, horizontal line that feels calm and organized. Four opal glass shades send out generous, even illumination that helps every corner of the mirror come alive, from the farthest edge of a double sink to the center where everyone gathers. In a busy household bath or a serene primary retreat, this dependable fixture acts as a steady anchor that keeps the room feeling bright and thoughtfully finished.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.