Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Henri Chrome 5 Light Vanity

  • Mfr # 7700-5V-CH

  • Zoro # G022842777


product price: $359.99
/ea
Free Shipping & Returns

Key Features

Series
Henri
Housing Material
Steel
Damp/Wet Rating
Damp
Voltage
120 V
Includes
Installation hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7700-5V-CH
Zoro #
G022842777
UPC #
685659213133
Country of Origin
Viet Nam

Dimensions

Width
42 in
Height
10-1/4 in
Length
6-1/2 in

Details

Series
Henri
Housing Material
Steel
Damp/Wet Rating
Damp
Voltage
120 V
Includes
Installation hardware
Item
Vanity
Shade Finish
White Opal
Color
Chrome
Shade Material
Glass

Description

A sweep of gleaming chrome and five glowing shades brings a touch of penthouse glamour to even a simple bath. Because this chrome five-light vanity light reflects tile, mirror, and hardware all at once, it turns the vanity wall into a lively focal point that sparkles during busy mornings and softens beautifully when dimmed at night.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.