Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Henri Matte Black 2 Light Vanity

  • Mfr # 7700-2V-MB

  • Zoro # G622842733


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Shade Material
Glass
Shade Finish
White Opal
Voltage
120 V
Length
6-1/2 in
Color
Matte Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7700-2V-MB
Zoro #
G622842733
UPC #
685659212990
Country of Origin
Viet Nam

Dimensions

Length
6-1/2 in
Height
10-1/4 in
Width
14 in

Details

Shade Material
Glass
Shade Finish
White Opal
Voltage
120 V
Color
Matte Black
Includes
Installation hardware
Series
Henri
Damp/Wet Rating
Damp
Housing Material
Steel
Item
Vanity

Description

Strong and refined, this matte black two-light vanity light frames the mirror with a clean, linear presence that draws the eye and steadies the whole room. Slender crystal stems lift the white shades, making its glow feel buoyant and tailored, ideal for a powder room that doubles as a tiny jewel box or a main bath that leans more modern. Dimmed in the evening or bright for morning routines, this fixture turns simple daily tasks into small, cinematic moments.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.