Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Henri Modern Gold 1 Light Vanity

  • Mfr # 7700-1V-MGLD

  • Zoro # G522842659


product price: $94.99
/ea
Free Shipping & Returns

Key Features

Series
Henri
Length
6-1/2 in
Shade Material
Glass
Voltage
120 V
Shade Finish
White Opal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7700-1V-MGLD
Zoro #
G522842659
UPC #
685659212983
Country of Origin
Viet Nam

Dimensions

Length
6-1/2 in
Height
10-1/4 in
Width
5-1/4 in

Details

Series
Henri
Shade Material
Glass
Voltage
120 V
Shade Finish
White Opal
Item
Vanity
Includes
Installation hardware
Damp/Wet Rating
Damp
Housing Material
Steel
Color
Modern Gold

Description

Glowing with a mellow tone, this modern gold one-light vanity light adds warmth to cool stone and crisp white walls, creating a welcoming focal point around the mirror. The opal shade diffuses the bulb into velvety light that flatters every complexion and gives brushed faucets, framed art, and plush towels a gentle shimmer. Ideal for a main bath, dressing nook, or guest suite, this radiant fixture subtly transforms everyday routines into small moments that feel a bit more luxurious.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.