Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Henri Modern Gold 3 Light Vanity

  • Mfr # 7700-3V-MGLD

  • Zoro # G022842678


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Color
Modern Gold
Shade Material
Glass
Damp/Wet Rating
Damp
Height
10-1/4 in
Length
6-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7700-3V-MGLD
Zoro #
G022842678
UPC #
685659213065
Country of Origin
Viet Nam

Dimensions

Height
10-1/4 in
Length
6-1/2 in
Width
24 in

Details

Color
Modern Gold
Shade Material
Glass
Damp/Wet Rating
Damp
Housing Material
Steel
Item
Vanity
Series
Henri
Shade Finish
White Opal
Includes
Installation hardware
Voltage
120 V

Description

Glowing with warmth, this modern gold three-light vanity light turns the mirror wall into a softly luminous backdrop for morning coffee and evening skincare. Used above a double sink or long console, this elegant piece gathers the whole space together into a welcoming, warm, and subtly luxurious space.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.