Zoro Homepage

Holbrook 1 Light Outdoor Post Mount Light, Black And White Seedy

  • Mfr # 507PHB-BK-PM

  • Zoro # G405836621


product price: $355.99
/ea
Free Shipping & Returns

Key Features

Finish
Black
Housing Material
Aluminum
Standards
CUL/cETLu
Number of Lamps
1
Width
9.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
507PHB-BK-PM
Zoro #
G405836621
UPC #
685659011104
Country of Origin
China

Dimensions

Width
9.25"
Height
20.5"
Length
9.25"

Details

Item
Outdoor Pier Mounted Fixture
Finish
Black
Housing Material
Aluminum
Standards
CUL/cETLu
Number of Lamps
1
Series
Holbrook
Dimmable
Yes
Bulb Base Type
Medium
Watts
100
Shade Material
Glass
Rated Location
Wet
Shade Finish
White Seedy

Description

The solid, timeless styling of this large outdoor pier mount makes this a versatile fixture, suiting both traditional and modern styles. Clean, white seedy glass panels are paired with a finish of black, to create a very inviting look. Made of cast aluminum, this fixture is made to endure nature, regardless of the season.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.