Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Holbrook Outdoor Post Light, Black And White Seedy

  • Mfr # 507PHB-BK

  • Zoro # G605836483


product price: $290.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Height
18.5"
Bulb Base Type
Medium
Number of Lamps
1
Length
9.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
507PHB-BK
Zoro #
G605836483
UPC #
685659011098
Country of Origin
China

Dimensions

Height
18.5"
Length
9.5"
Width
9.5"

Details

Item
Outdoor Post Mount Fixture
Finish
Black
Bulb Base Type
Medium
Number of Lamps
1
Series
Holbrook
Watts
100
Standards
CUL/cETLu
Housing Material
Aluminum
Dimmable
Yes
Shade Finish
White Seedy
Shade Material
Glass
Rated Location
Wet

Description

The solid, timeless styling of this large outdoor post-head makes this a versatile fixture, suiting both traditional and modern styles. Clean, white seedy glass panels are paired with a finish of black, to create a very inviting look. Made of cast aluminum, this fixture is made to endure nature, regardless of the season.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.