Zoro Homepage
This item is Discontinued.
Z-Lite Holbrook Outdoor Post Light, Black And White Seedy 507PHM-533PM-BK

Holbrook Outdoor Post Light, Black And White Seedy (Discontinued)

  • Mfr # 507PHM-533PM-BK
  • Zoro # G205836623
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
507PHM-533PM-BK
Zoro #
G205836623
UPC #
685659062366
Country of Origin
China

Dimensions

Width
8"
Length
8"
Height
18"

Details

Item
Outdoor Pier Mounted Fixture
Finish
Black
Watts
100
Series
Holbrook
Housing Material
Aluminum
Dimmable
Yes
Standards
CUL/cETLu
Bulb Base Type
Medium
Number of Lamps
1
Rated Location
Wet
Shade Material
Glass
Shade Finish
White Seedy

Description

The solid, timeless styling of this medium outdoor pier mount makes this a versatile fixture, suiting both traditional and modern styles. Clean, white seedy glass panels are paired with a finish of black, to create a very inviting look. Made of cast aluminum, this fixture is made to endure nature, regardless of the season.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.