Zoro Homepage

Holbrook Outdoor Wall Light, Black And White Seedy

  • Mfr # 507B-BK

  • Zoro # G505836606


product price: $365.99
/ea
Free Shipping & Returns

Key Features

Width
9.5"
Height
15.75"
Length
10.625"
Series
Holbrook
Watts
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
507B-BK
Zoro #
G505836606
UPC #
685659010893
Country of Origin
China

Dimensions

Width
9.5"
Height
15.75"
Length
10.625"
Canopy Dimensions
6 in x 9-3/4 in
Back Plate Size
9.75 in L x 6 in W
Backplate Dimensions
9.75 L x 6 W

Details

Item
Outdoor Wall Sconce
Series
Holbrook
Watts
100
Finish
Black
Housing Material
Aluminum
Standards
CUL/cETLu
Number of Lights
1
Shade Finish
White Seedy
Dimmable
Yes
Shade Material
Glass
Bulb Base
Medium
Rated Location
Wet

Description

The solid, timeless styling of this large outdoor wall mount makes this a versatile fixture, suiting both traditional and modern styles. Clean, white seedy glass panels are paired with a finish of black, to create a very inviting look. Made of cast aluminum, this fixture is made to endure nature, regardless of the season.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.