Zoro Homepage

Hudson 1 Light Linear Chandelier, Brushed Nickel, 45 In W

  • Mfr # 1016-45L-BN-LED

  • Zoro # G615558771


product price: $454.00
/ea
Free Shipping & Returns

Key Features

Length
45 in
Width
4.5 in
Height
3 in
Frame Material
Aluminum
Frame Finish
Brushed Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1016-45L-BN-LED
Zoro #
G615558771
UPC #
-
Country of Origin
China

Dimensions

Length
45 in
Width
4.5 in
Height
3 in
Cord Length
180 in
Canopy Dimensions
17.7" L x 4.5" W

Details

Item
Linear Chandelier
Frame Material
Aluminum
Frame Finish
Brushed Nickel
Number of Lights
1
Light Bulb Wattage
40W
Bulb Base Type
LED-Integrated
Dimmable
Yes
Shade Material
Plastic
Style
Architectural, Modern, Transitional, Industrial, Urban, Contemporary
Color Temperature
2700K/3000K/3500K/4000K/5000K
Standard
CEC Listed; T24/JA8
Application
Bedroom; Dining Room; Dinette; Kitchen; Kitchenette
Bulb Included
Yes
LED Source Lumen
3540
LED Delivered Lumen
2210
Shade Color
Frosted
Collection
Hudson
Energy Star Compliant
No
CRI
CRI>90
Location Rating
Damp

Description

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.