Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hudson 1 Light Linear Chandelier, Matte Black, 45 In W

  • Mfr # 1016-45L-MB-LED

  • Zoro # G915558815


product price: $400.00
/ea
Free Shipping & Returns

Key Features

Length
45 in
Width
4.5 in
Height
3 in
Frame Material
Aluminum
Frame Finish
Matte Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1016-45L-MB-LED
Zoro #
G915558815
UPC #
-
Country of Origin
China

Dimensions

Length
45 in
Width
4.5 in
Height
3 in
Cord Length
180 in
Canopy Dimensions
17.7" L x 4.5" W

Details

Item
Linear Chandelier
Frame Material
Aluminum
Frame Finish
Matte Black
Number of Lights
1
Light Bulb Wattage
40W
Bulb Base Type
LED-Integrated
Dimmable
Yes
Standard
ETL/CETL Certified; CEC Listed; T24/JA8
Application
Bedroom; Dining Room; Dinette; Kitchen; Kitchenette
Bulb Included
Yes
Style
Architectural, Modern, Transitional, Industrial, Urban, Contemporary
Shade Material
Plastic
Color Temperature
2700K/3000K/3500K/4000K/5000K
LED Source Lumen
3540
LED Delivered Lumen
1937
Energy Star Compliant
No
Collection
Hudson
Location Rating
Damp
CRI
CRI>90
Shade Color
Frosted

Description

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.