Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hudson Gold 1 Light Linear Chandelier

  • Mfr # 1016-45L-GLD-LED

  • Zoro # G822842649


product price: $609.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Color
Gold
Width
4-1/2 in
Voltage
120 V
Includes
Installation hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1016-45L-GLD-LED
Zoro #
G822842649
UPC #
685659217278
Country of Origin
China

Dimensions

Length
45 in
Width
4-1/2 in
Height
3 in

Details

Material
Aluminum
Color
Gold
Item
Linear Chandelier
Voltage
120 V
Includes
Installation hardware
Series
Hudson
Shade Material
Plastic
Damp/Wet Rating
Damp
Shade Finish
Frosted

Description

A minimalist motif shows sophistication in a single-light linear chandelier with a chic gold finish over metal construction tones up a subtle parallel arrangement. Highlight islands and other horizontal venues with this energy-saving LED fixture with dimming features and switchable light color levels.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.