Idris 1 Light Vanity, Modern Gold/Opal White, 18.5 In W x 5 In H

  • Mfr # 1019-18W-MGLD-LED

  • Zoro # G415558759


product price: $274.00
/ea
Free Shipping & Returns

Key Features

Height
5 in
Length
4 in
Width
18.5 in
Number of Lights
1
Style
Transitional, Classical, Restoration, Modern, Contemporary
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1019-18W-MGLD-LED
Zoro #
G415558759
UPC #
-
Country of Origin
China

Dimensions

Height
5 in
Length
4 in
Width
18.5 in
Backplate Dimensions
7.12"W x 4.76" H

Details

Item
Vanity
Number of Lights
1
Style
Transitional, Classical, Restoration, Modern, Contemporary
Collection Name
Idris
Shade Material
Glass
Color Temp.
2700K/3000K/3500K/4000K/5000K
Energy Star Compliant
No
Dimmable
Yes
Standards
CETL, T24/JA8, CEC Listed
CRI
CRI>90
Watts
20W
Bulb Included
Yes
Application
Bathroom; Powder Room
Frame Finish
Modern Gold
Location Rating
Damp
Frame Material
Steel
Bulb Base Type
LED-Integrated
Shade Color
Opal White
LED Source Lumen
1420
LED Delivered Lumen
877
Lumens
1000

Description

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.