Zoro Homepage

Idris 1 Light Wall Sconce, Chrome/Opal White, 5 In W

  • Mfr # 1019-1S-CH-LED

  • Zoro # G815558717


product price: $248.00
/ea
Free Shipping & Returns

Key Features

Height
16.5 in
Width
5 in
Dimmable
Yes
Lamp Base
LED-Integrated
Color Temperature
2700K/3000K/3500K/4000K/5000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1019-1S-CH-LED
Zoro #
G815558717
UPC #
-
Country of Origin
China

Dimensions

Height
16.5 in
Width
5 in
Length
4 in
Backplate Dimensions
4.76"W x 7.12" H

Details

Dimmable
Yes
Item
Wall Sconce
Lamp Base
LED-Integrated
Color Temperature
2700K/3000K/3500K/4000K/5000K
Number of Bulbs
1
Shade Color
Opal White
CRI
CRI>90
Lamp Included
Yes
Standards
CETL, T24/JA8, CEC Listed
Watts
16W
Style
Transitional, Classical, Restoration, Modern, Contemporary
Energy Star Compliant
No
LED Source Lumen
1220
Application
Bathroom; Powder Room; Bedroom; Hallway
Frame Finish
Chrome
Frame Material
Steel
LED Delivered Lumen
780
Shade Material
Glass
Location Rating
Damp
Collection
Idris

Description

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.