Zoro Homepage

Infinity 2 Light Wall Sconce, Misty Charcoal & Smoke

  • Mfr # 802-2S-MC

  • Zoro # G205841443


product price: $232.00
/ea
Free Shipping & Returns

Key Features

Height
11.25"
Width
8.25"
Dimmable
Yes
Finish
Misty Charcoal
Length
5.75"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
802-2S-MC
Zoro #
G205841443
UPC #
685659147384
Country of Origin
China

Dimensions

Height
11.25"
Width
8.25"
Length
5.75"
Canopy Dimensions
8-1/4 in x 11-1/4 in

Details

Dimmable
Yes
Finish
Misty Charcoal
Item
Wall Sconce
Series
Infinity
Standards
CUL/cETLu
Lamp Watts
60
Housing Material
Steel
Shade Material
Mirror Glass
Number of Lights
2
Bulb Base
Candelabra
Rated Location
Damp
Shade Finish
Smoke
Frame Material
Steel

Description

Choose this decadent contemporary two-light wall sconce for its chic blend of steel and mirror, and a geometric linear silhouette that updates modern bathrooms and hallways. A double frame made from misty charcoal finish steel joins both clear and smoke glass to deliver a soothing, atmospheric aesthetic with plenty of inspiration. Candelabra bulb mounts create an opportunity to change up the motif and fit into transitional spaces.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.