Zoro Homepage

Infinity 4 Light Flush Mount, Misty Charcoal & Smoke

  • Mfr # 802F16-MC

  • Zoro # G005835284


product price: $528.00
/ea
Free Shipping & Returns

Key Features

Length
16"
Width
16"
Height
11"
Watts
60
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
802F16-MC
Zoro #
G005835284
UPC #
685659147339
Country of Origin
China

Dimensions

Length
16"
Width
16"
Height
11"
Canopy Dimensions
16 in x 16 in

Details

Watts
60
Dimmable
Yes
Finish
Misty Charcoal
Item
Flush Mount
Series
Infinity
Housing Material
Steel
Number of LEDs
Candelabra
Standards
CUL/cETLu
Number of Light Bulbs Required
4
Shade Material
Mirror Glass
Rated Location
Dry
Shade Finish
Smoke

Description

Choose this decadent contemporary four-light flush mount light for its chic blend of steel and mirror, and a geometric linear silhouette that updates modern living areas including dining rooms, foyers, and hallways. A double frame made from misty charcoal finish steel joins both clear and smoke glass to deliver a soothing, atmospheric aesthetic with plenty of inspiration. Candelabra bulb mounts create an opportunity to change up the motif and fit into transitional spaces.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.