Zoro Homepage

Infinity 7 Light Vanity, Chrome & Smoke

  • Mfr # 802-7V-CH

  • Zoro # G205834513


product price: $574.00
/ea
Free Shipping & Returns

Key Features

Height
6.75"
Length
5.75"
Width
44"
Housing Finish
Chrome
Number of Lights
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
802-7V-CH
Zoro #
G205834513
UPC #
685659147292
Country of Origin
China

Dimensions

Height
6.75"
Length
5.75"
Width
44"
Canopy Dimensions
44 in x 6-3/4 in

Details

Item
Vanity
Housing Finish
Chrome
Number of Lights
7
Style
Modern, transitional, sleek, linear, retro restoration, contemporary
Shade Material
Mirror Glass
Standards
CUL/cETLu
Dimmable
Yes
Series
Infinity
Housing Material
Steel
Lamp Watts
60
Rated Location
Damp
Shade Finish
Smoke
Bulb Base
Candelabra

Description

Choose this decadent contemporary seven-light vanity light for its chic blend of steel and mirror, and a geometric linear silhouette that updates modern bathrooms. A double frame made from chrome finish steel joins both clear and smoke glass to deliver a soothing, atmospheric aesthetic with plenty of inspiration. Candelabra bulb mounts create an opportunity to change up the motif and fit into transitional spaces.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.