Zoro Homepage

Iuka 9 Light Island/Billiard, Bronze & Bronze

  • Mfr # 451-16-3BRZ

  • Zoro # G505843253


product price: $988.00
/ea
Free Shipping & Returns

Key Features

Length
55"
Width
16"
Height
26.5"
Frame Material
Steel
Frame Finish
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451-16-3BRZ
Zoro #
G505843253
UPC #
685659077216
Country of Origin
China

Dimensions

Length
55"
Width
16"
Height
26.5"
Chain Length
3x 72"
Cord/Wire Length
110 in
Canopy Dimensions
46 in x 4 in

Details

Item
Linear Chandelier
Frame Material
Steel
Frame Finish
Bronze
Number of Lights
9
Light Bulb Wattage
100 W
Bulb Base Type
Medium
Dimmable
Yes
UL Listed
CUL/cETLu
Style
vintage; industrial
Series
Iuka
Rated Location
Dry

Description

An abundance of character delivers stylish lighting with this bronze steel nine-light island fixture. Create a visually compelling effect from three mesh baskets in trapezoid frames, suspending in staggered order from a shiny ceiling mount.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.